Beli mini belt sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Belt Sander
    Mulai

    Rp3.299.900

  2. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  3. MRA Air Belt Sander
    Mulai

    Rp6.599.900

    MRA Air Belt Sander
    Deskripsi:
    -Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
  4. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  5. SOMTA Short Hand Tap UNC - Tap Set
    Mulai

    Rp249.900

    SOMTA Short Hand Tap UNC - Tap Set
    atribut:
    • Application: Hand, Through & Blind Hole, Right Hand Cutting
    • Code: Tap Set
    • Flute Helix Angle: Straight Flute
    • Material: High Speed Steel
    • Standard: ISO 529, ISO 2 2B
    • Suited Material: General
    • Threads: Unified National Coarse, Thread Form with 60° Flank Angle
  6. monotaro Abrasive Belt
    Rating:
    80% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Abrasive Belt
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Abrasive Material: alumina
    • Compatible Materials: metal
    • Belt Width (mm): 10
    • Belt Length (mm): 330
    • Dimensions (mm): 10 x 330
  7. BOSCH Belt Sander
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    BOSCH Belt Sander
    Deskripsi:
    Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-duty
    atribut:
    • Uncertainty K (dB): 3
    • Sound Pressure Level (dBA): 91
  8. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.199.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  9. SP Belt Sander
    Mulai

    Rp6.399.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 2580m/min
    • Air consumption: 0.5
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 17000
    • Purpose of Use: For sander work in a place that is difficult to enter.
    • Total Length: 360mm
  10. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  11. Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    Deskripsi:
    -An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
  12. JET Combination Grinding & Sanding Machine
    Mulai

    Rp21.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  13. INGCO Belt Sander
    Mulai

    Rp2.099.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  14. DCA Belt Sander
    Mulai

    Rp959.900

  15. Vessel Air Belt Sander
    Mulai

    Rp639.900

  16. TRUSCO Sanding Belt For Air Belt Sander Small Belt
    Mulai

    Rp809.900

    TRUSCO Sanding Belt For Air Belt Sander Small Belt
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  17. NRT-PRO Belt Sander
    Mulai

    Rp669.900

    NRT-PRO Belt Sander
    atribut:
    • Sandpaper Size (mm): 75x533
    • Engine Speed (rpm): 120-380
    • Electrical Power (W): 900
Daftar Harga mini belt sander Terbaru March 2026
Makita Belt SanderRp3.299.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.599.900
MRA Air Belt SanderRp6.599.900
monotaro Sabuk Amplas (Amplas Belt Sander)Rp57.900
SOMTA Short Hand Tap UNC - Tap SetRp249.900
Unoair Air Belt SanderRp1.599.900
monotaro Abrasive BeltRp57.900
BOSCH Belt SanderRp1.699.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.199.900
SP Belt SanderRp6.399.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)

Halaman Terkait